DS60A17H
Description
DS60A17H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T DBL SGL W/HT
Part # DS60A17
BDI # 913173
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore