Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572959
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
DS60A20H
Description
DS60A20H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 20T DBL SGL W/HT
Part # DS60A20
BDI # 913074
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
573045
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
DS60A20H X 1-1/4 5/16KW 2SS
Description
DS60A20H X 1-1/4 5/16KW 2SS SPROCKET ; 5.19IN OD X 1.93IN LTB X 0.7IN P STEEL
Part # DS60A20H X 1-1/4 5/16KW 2SS
BDI # 21574705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
ADS60A20H X 45MM 14MMX3.8MM KW 2SS
Description
ADS60A20H X 45MM 14MMX3.8MM KW 2SS ; ROLLER CHAIN SPROCKET
Part # ADS60A20H X 45MM 14MMX3.8MM KW 2SS
BDI # 23769466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore