60A16H

COMPARE

60A16H

Description
60A16H SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT

TSUBAKI

Part # 60A16

BDI # 913797

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
H60A16 RSB

COMPARE

H60A16 RSB

Description
H60A16 RSB PLATE SPROCKET

TSUBAKI

Part # H60A16 RSB

BDI # 24090081

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60A16 X 1-7/16

COMPARE

H60A16 X 1-7/16

Description
60A16H X 1-7/16 SPROCKET ; 4.22" OD X 0.75" P STEEL

TSUBAKI

Part # H60A16 X 1-7/16

BDI # 21463110

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A60A16

COMPARE

A60A16

Description
A60A16 ROLLER CHAIN SPROCKET

TSUBAKI

Part # A60A16

BDI # 26367754

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY