60TTA28-35-2
Description
60TTA28-35-2 TORQUE LIMITER SPROCKET ; TL350-2 TORQUE LIMITER
Part # 60TTA28-35-2
BDI # 26382319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
H60A28
Description
60A28 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T A-PLATE W/HT
Part # 60A28
BDI # 913809
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60TTA28-50-2
Description
60TTA28-50-2 TORQUE LIMITER SPROCKET ; TL500-2 TORQUE LIMITER
Part # 60TTA28-50-2
BDI # 26381045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
H60A28 X 2
Description
H60A28 X 2 ROLLER CHAIN SPROCKET ; 3.736" OD X 3/4" P STEEL
Part # H60A28 X 2
BDI # 21559207
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
H60A28 X 2 MPB
Description
60A28 X 2 MPB ROLLER CHAIN SPROCKET ; SPROCKET
Part # H60A28 X 2 MPB
BDI # 21463194
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore