60A30SS
Description
60A30SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A30SS
BDI # 23072486
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
H60A30
Description
60A30 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 30T A-PLATE W/HT
Part # 60A30
BDI # 913811
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60TTA30-50-1
Description
60TTA30-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA30-50-1
BDI # 26381047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60TTA30-35-2
Description
60TTA30-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA30-35-2
BDI # 26376789
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore