H60A9

COMPARE

H60A9

Description
60A9 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60A9

BDI # 913812

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.511
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY