H60BTL17
Description
H60BTL17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 17T TAPERLOCK W/HT
Part # 60BTB17H
BDI # 919631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
H60B17F X 1-1/8
Description
H60B17F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/8" BORE
Part # 60BS17HT 1 1/8
BDI # 916790
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39102
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
H60B17F X 1
Description
H60B17F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1" BORE
Part # 60BS17HT 1
BDI # 916789
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39099
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
H60B17F X 1-3/8
Description
H60B17F X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-3/8" BORE
Part # 60BS17HT 1 3/8
BDI # 916793
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39106
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore