H60C20 X 1-1/2 BRONZE
Description
60C20H X 1.5 BRONZE CHAIN SPROCKET
Part # H60C20 X 1-1/2 BRONZE
BDI # 21582593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Brass
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore