H60C20 X 1-1/2 BRONZE

COMPARE

H60C20 X 1-1/2 BRONZE

Description
60C20H X 1.5 BRONZE CHAIN SPROCKET

TSUBAKI

Part # H60C20 X 1-1/2 BRONZE

BDI # 21582593

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Brass
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY