H60JA12

COMPARE

H60JA12

Description
H60JA12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 12T B-STYLE W/HT

TSUBAKI

Part # 60JA12H

BDI # 920272

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.249
Other Features: QD Bushing
Pitch Diameter - Millimeter: 73.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H60BTL12

COMPARE

H60BTL12

Description
H60BTL12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 12T TAPERLOCK W/HT

TSUBAKI

Part # 60BTB12H

BDI # 919626

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.249
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 73.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H60H12

COMPARE

H60H12

Description
H60H12 SPLIT TAPER SPROCKET

TSUBAKI

Part # 60H12

BDI # 918762

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.249
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 73.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H60B12F X 1-3/16 BRZ BUSH

COMPARE

H60B12F X 1-3/16 BRZ BUSH

Description
H60B12 X 1-3/16 BRZ BUSH RLR CHN SPRKT ; 60 CHAIN 12 TEETH TYPE B 1-3/16IN BORE

TSUBAKI

Part # H60B12F X 1-3/16 BRZ BUSH

BDI # 21972006

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.249
Other Features: Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter: 73.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY