60SF48H
Description
60SF48H ROLLER CHAIN SPROCKET ; 3/4" P 48T SF BUSHED W/HARDENED TEETH
Part # 60SF48
BDI # 920104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
37957
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
60Q48H
Description
60Q48H ROLLER CHAIN SPROCKET ; 3/4" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 60Q48
BDI # 17159842
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Split Taper Bushing
Global Part Number GPN:
573341
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38116
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed