60SF60H
Description
60SF60H ROLLER CHAIN SPROCKET ; 3/4" P 60T SF BUSHED W/HARDENED TEETH
Part # 60SF60
BDI # 920116
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
37959
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38147
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
60Q60H
Description
60Q60H ROLLER CHAIN SPROCKET ; 3/4" P 60T Q1 BUSHED W/HARDENED TEETH
Part # 60Q60
BDI # 918386
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.761
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed