60A25SS
Description
60A25SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A25SS
BDI # 23072484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60A25H
Description
60A25H 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PIT 25T A-PLATE W/HT
Part # 60A25
BDI # 911831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
37701
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
H60B25
Description
H60B25 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PIT 25T B-STYLE W/HT
Part # 60B25HT
BDI # 913984
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60TTA25-50-2
Description
60TTA25-50-2 TORQUE LIMITER SPROCKET ; TL500-2 TORQUE LIMITER
Part # 60TTA25-50-2
BDI # 26380514
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore