H60A26
Description
60A26 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 26T A-PLATE W/HT
Part # 60A26
BDI # 913807
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.627
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
H60B26
Description
H60B26 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 26T B-STYLE W/HT
Part # 60B26HT
BDI # 913985
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore