Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
HA60B31 X 1.25 PB
Description
HA60B31 X 1.25 PB RLR CHAIN SPROCKET ; 1.25" PLAIN BORE
Part # HA60B31 X 1.25 PB
BDI # 24754554
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
1.25 Inch Plain Bore
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
60TTA31-50-1
Description
60TTA31-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA31-50-1
BDI # 26376821
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
60TTA31-50-2
Description
60TTA31-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA31-50-2
BDI # 26381048
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore