60TTA32-50-2
Description
60TTA32-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA32-50-2
BDI # 26376822
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60TTA32-50-1
Description
60TTA32-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA32-50-1
BDI # 26382321
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore