Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60B38H
Description
60B38H ROLLER CHAIN SPROCKET ; 3/4" P 38T W/HARDENED TOOTH
Part # 60B38
BDI # 17159676
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60B38 X 2 PB
Description
60B38 X 2 PB SPROCKET ; 60 CHAIN 38 TOOTH 2" PLAIN BORE
Part # 60B38 X 2 PB
BDI # 24680252
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60TTA38-70-1
Description
60TTA38-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA38-70-1
BDI # 26376831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60TTA38-50-2
Description
60TTA38-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA38-50-2
BDI # 26370005
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore