Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
HA60A42 PER DWG 294405
Description
HA60A42 SPROCKET PER DRAWING 294405 ; 42T FOR NUMBER 60 CHAIN 3/4" PITCH
Part # HA60A42 PER DWG 294405
BDI # 21462968
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60A42 MOD TO DRW A-294405
Description
60A42 MOD TO DRW A-294405 RLR CHN SPRKT
Part # 60A42 MOD TO DRW A-294405
BDI # 26307287
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60TTA42-70-2
Description
60TTA42-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA42-70-2
BDI # 26381059
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore