60A44H
Description
60A44H ROLLER CHAIN SPROCKET ; RS60-1A44T W/HARDENED TOOTH
Part # 60A44
BDI # 17159646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; RS60-1B44T W/HARDENED TOOTH
Part # 60B44
BDI # 17159780
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60TTA44-70-1
Description
60TTA44-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA44-70-1
BDI # 26381060
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60TTA44-70-2
Description
60TTA44-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA44-70-2
BDI # 26382327
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore