60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; RS60-1B44T W/HARDENED TOOTH
Part # 60B44
BDI # 17159780
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60A44H
Description
60A44H ROLLER CHAIN SPROCKET ; RS60-1A44T W/HARDENED TOOTH
Part # 60A44
BDI # 17159646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60A45SS
Description
60A45SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A45SS
BDI # 23072490
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.61
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore