Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60A40SS
Description
60A40SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A40SS
BDI # 23072488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore