H60B12
Description
H60B12 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 12T B-STYLE W/HT
Part # 60B12HT
BDI # 913971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
H60JA12
Description
H60JA12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 12T B-STYLE W/HT
Part # 60JA12H
BDI # 920272
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
H60B12F X 1-1/4
Description
H60B12F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 12T HT 1-1/4" BORE
Part # 60BS12HT 1 1/4
BDI # 916746
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
39053
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H60B12F X 3/4
Description
H60B12F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS12HT 3/4
BDI # 916747
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
39056
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H60B12F X 1-1/8
Description
H60B12F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 12 TEETH TYPE B 1-1/8" BORE
Part # 60BS12HT 1 1/8
BDI # 916744
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
39054
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore