60A44H
Description
60A44H ROLLER CHAIN SPROCKET ; RS60-1A44T W/HARDENED TOOTH
Part # 60A44
BDI # 17159646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; RS60-1B44T W/HARDENED TOOTH
Part # 60B44
BDI # 17159780
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60B44F X 2
Description
60B44F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS44 2
BDI # 915577
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Bushed
60B44F X 1-1/2
Description
60B44F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS44 1 1/2
BDI # 915573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore