D60A84

COMPARE

D60A84

Description
D60A84 ; POR SPROCKET SB 1 7/16IN

TSUBAKI

Part # D60A84

BDI # 913034

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY