HD60BTL25
Description
D60BTL25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2517 BUSHING
Part # D60BTB25H
BDI # 919700
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37798
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
HD60B25
Description
D60B25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE 1" MIN BORE
Part # D60B25H
BDI # 913436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
37279
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
HD60Q25
Description
D60Q25 ROLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # D60Q25
BDI # 918889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
D60B25FH X 2
Description
D60B25FH X 2 ROLLER CHAIN SPROCKET ; 6.387" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B25FH X 2
BDI # 21525162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore