HD60Q32
Description
D60Q32H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 32T B-STYLE W/HT
Part # D60Q32
BDI # 918894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed