D60B25FH X 2

COMPARE

D60B25FH X 2

Description
D60B25FH X 2 ROLLER CHAIN SPROCKET ; 6.387" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B25FH X 2

BDI # 21525162

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.984

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.387
Pitch Diameter - Millimeter: 151.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY