HT60B30
Description
T60B30H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B30
BDI # 913634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
HT60B21
Description
HT60B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B21H
BDI # 913628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
573032
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
HT60B14
Description
HT60B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B14H
BDI # 913621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
572611
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
HT60B13
Description
HT60B13 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B13H
BDI # 913620
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
572253
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
HT60B16
Description
HT60B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B16H
BDI # 913623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
572389
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore