T60C96

COMPARE

T60C96

Description
T60C96 SPROCKET ; SB 1 11/16"

TSUBAKI

Part # T60C96

BDI # 913724

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T60C84

COMPARE

T60C84

Description
T60C84 ; POR SPROCKET SB 1 7/16IN

TSUBAKI

Part # T60C84

BDI # 913723

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY