78A15H
Description
78A15H ROLLER CHAIN SPROCKET ; 2.069" P 15T A PLATE 1-1/2" MPB W/HT
Part # 78A15
BDI # 20886320
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
78A11H
Description
78A11H ROLLER CHAIN SPROCKET ; 2.069" P 11T A PLATE 1-1/4" MPB W/HT
Part # 78A11
BDI # 20886196
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.26
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.204
Mounting Method:
Rough Bore
78A19H
Description
78A19H ROLLER CHAIN SPROCKET ; 2.069" P 19T A PLATE 1-1/2" MPB W/HT
Part # 78A19
BDI # 20886396
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.85
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
402.59
Mounting Method:
Rough Bore