Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
78A13H
Description
78A13H ROLLER CHAIN SPROCKET ; 2.069" P 13T A PLATE 1-1/2" MPB W/HT
Part # 78A13
BDI # 20886260
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
78C13F X 1-15/16 SPLIT MILL
Description
78C13F X 1-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C13F-1RSPLITMILL
BDI # 917392
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore