78A15H
Description
78A15H ROLLER CHAIN SPROCKET ; 2.069" P 15T A PLATE 1-1/2" MPB W/HT
Part # 78A15
BDI # 20886320
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Rough Bore
78C15F X 2-15/16 SPLIT MILL
Description
78C15F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C15F-2RSPLITMILL
BDI # 917444
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Finished Bore
78C15F X 2-7/16 MILL
Description
78C15F X 2-7/16 MILL ; POR SPROCKETS
Part # 78C15F-2GMILL
BDI # 917441
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Finished Bore