78B9F X 2-3/16 SPLIT
Description
78B9F-2C-SPLIT ROLLER CHAIN SPROCKET
Part # 78B9F-2C-SPLIT
BDI # 20886920
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
78C11F X 1-15/16 SPLIT
Description
78C11F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F-1R-SPLIT
BDI # 20887612
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78C12F X 3-7/16 SPLIT
Description
78C12F-3G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C12F-3G-SPLIT
BDI # 20887738
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore
78C12H
Description
78C12H ROLLER CHAIN SPROCKET ; 2.069" P 12T C HUB 1-1/4" MPB
Part # 78C12
BDI # 20886922
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore