80B32H
Description
80B32H ROLLER CHAIN SPROCKET ; RS80-1B32T W/HARDENED TOOTH
Part # 80B32
BDI # 17159885
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore