H80B22

COMPARE

H80B22

Description
H80B22 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T B-STYLE W/HT

TSUBAKI

Part # 80B22HT

BDI # 914004

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.027

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.555
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY