80Q18H
Description
80Q18H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 18T B-STYLE W/HT
Part # 80Q18
BDI # 918816
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed