H80A23
Description
80A23 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 23T A-PLATE W/HT
Part # 80A23
BDI # 913826
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
80TTA23-50-1
Description
80TTA23-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA23-50-1
BDI # 26381812
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
80TTA23-50-2
Description
80TTA23-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA23-50-2
BDI # 26376937
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore