80A45H
Description
80A45H ROLLER CHAIN SPROCKET ; RS80-1A45T W/HARDENED TOOTH
Part # 80A45
BDI # 17159868
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore