Page 1 of 11

Next

Compare
80A31H

COMPARE

80A31H

Description
80A31H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 80A31

BDI # 17159850

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A40H

COMPARE

80A40H

Description
80A40H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 80A40

BDI # 17159864

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80A30

COMPARE

H80A30

Description
H80A30 SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT

TSUBAKI

Part # 80A30

BDI # 913833

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A39H

COMPARE

80A39H

Description
80A39H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 80A39

BDI # 17159863

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.428

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.987
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS80-1A43T

COMPARE

RS80-1A43T

Description
RS80-1A43T SPROCKET ; STOCK BORE

TSUBAKI

Part # 80A43

BDI # 911907

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY