80B45F X 2-7/16
Description
H80B45F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 7/16
BDI # 916030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
H80B42F X 2
Description
H80B42F X 2 ROLLER CHAIN SPROCKET ; 1" P 42T 2" BORE W/HARDENED TEETH
Part # 80BS42 2
BDI # 24344307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
80B36FH X 1-5/8
Description
80BS36 1 5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 80BS36 1 5/8
BDI # 17159895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572408
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80B36FH X 1-3/8
Description
80BS36 1 3/8 SPROCKET ; 1-3/8" KW 2SS
Part # 80BS36 1 3/8
BDI # 17159894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572821
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
H80B42F X 1-15/16
Description
H80B42 X 1-15/16 RLR CHAIN SPROCKET
Part # 80BS42 1 15/16
BDI # 21972432
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore