80B16SS
Description
80B16SS SPROCKET ; 5.627" OD X 1-1/2" LTB 4" HUB X 1" P
Part # 80B16SS
BDI # 21462952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
573139
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
H80B16
Description
H80B16 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T B-STYLE W/HT
Part # 80B16HT
BDI # 913998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80B16 X 2.359IN PB
Description
H80B16 X 2.359IN PB SPROCKET
Part # 80B16 X 2.359IN PB
BDI # 25351238
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
2.359 Inch Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80B16 X 1IN PB 4IN HD 1-3/4 LTB
Description
80B16 X 1IN PB 4IN HD 1-3/4LTB CHN SPRKT
Part # 80B16 X 1IN PB 4IN HD 1-3/4 LTB
BDI # 25953283
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore