H80A25
Description
H80A25 SPROCKET ; NO.80 CHAIN 1" PITCH 25T A-PLATE W/HT
Part # 80A25
BDI # 913828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H80B25
Description
H80B25 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 25T B-STYLE W/HT
Part # 80B25HT
BDI # 914007
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
80TTA25-50-1
Description
80TTA25-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA25-50-1
BDI # 26382272
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
80TTA25-50-2
Description
80TTA25-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA25-50-2
BDI # 26376939
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore