H80A26
Description
H80A26 SPROCKET ; NO.80 CHAIN 1" PITCH 26T A-PLATE W/HT
Part # 80A26
BDI # 913829
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80TTA26-70-2
Description
80TTA26-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 80TTA26-70-2
BDI # 26380815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80B26H
Description
80B26H SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # 80B26HT
BDI # 914008
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80TTA26-70-1
Description
80TTA26-70-1 TORQUE LIMITER SPROCKET ; TL700-1 TORQUE LIMITER
Part # 80TTA26-70-1
BDI # 26376940
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore