H80A27
Description
H80A27 SPROCKET ; NO.80 CHAIN 1" PITCH 27T A-PLATE W/HT
Part # 80A27
BDI # 913830
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
H80B27
Description
H80B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 27T B-STYLE W/HT
Part # 80B27HT
BDI # 914009
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
H80B27 BORED FOR PL-1D
Description
H80B27 BORED FOR PL-1D CHAIN SPROCKET ; 9.156" OD X 2" LTB X 1" P STEEL
Part # H80B27 BORED FOR PL-1D
BDI # 21559239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore