Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
H80A30
Description
H80A30 SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT
Part # 80A30
BDI # 913833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore