H80B24
Description
H80B24 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 24T B-STYLE W/HT
Part # 80B24HT
BDI # 914006
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.196
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
H80A25
Description
H80A25 SPROCKET ; NO.80 CHAIN 1" PITCH 25T A-PLATE W/HT
Part # 80A25
BDI # 913828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H80A26
Description
H80A26 SPROCKET ; NO.80 CHAIN 1" PITCH 26T A-PLATE W/HT
Part # 80A26
BDI # 913829
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
H80B25
Description
H80B25 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 25T B-STYLE W/HT
Part # 80B25HT
BDI # 914007
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore