H80P11
Description
H80P11 ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING
Part # 80P11
BDI # 918803
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
H80B11
Description
H80B11 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 11T B-STYLE W/HT
Part # 80B11HT
BDI # 913993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
H80A11
Description
80A11 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 11T A-PLATE W/HT
Part # 80A11
BDI # 913814
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
H80B11F X 1-3/16
Description
H80B11F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 80BS11HT 1 3/16
BDI # 916939
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
572718
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
H80B11F X 1-1/8
Description
H80B11F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 80BS11HT 1 1/8
BDI # 916938
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
572833
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore