80TTA26-70-2
Description
80TTA26-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 80TTA26-70-2
BDI # 26380815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
H80BTL26
Description
H80BTL26 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 26T TAPERLOCK W/HT
Part # 80BTB26H
BDI # 919661
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
H80A26
Description
80A26 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T A-PLATE W/HT
Part # 80A26
BDI # 913829
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore