H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR Q BUSHING
Part # 80Q14
BDI # 918812
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
H80B16F X 1
Description
H80B16F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1" BORE
Part # 80BS16HT 1
BDI # 916988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39315
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
H80B18F X 1-15/16
Description
H80B18F X 1-15/16 ROLLER CHAIN SPROCKET
Part # 80BS18HT 1 15/16
BDI # 917018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39340
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B16F X 1-1/4
Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE
Part # 80BS16HT 1 1/4
BDI # 916990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39317
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore