HD80A16 X 1-7/16 KW 2SS
Description
HD80A16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Part # HD80A16 X 1-7/16 KW 2SS
BDI # 25847779
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
HD80A16 X 2 KW 2SS
Description
HD80A16 X 2 KW 2SS SPROCKET ; 2" BORE
Part # HD80A16 X 2 KW 2SS
BDI # 25847778
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore